Shop All Work Pants and Shorts
5.11
EMS Pants, L/4, Black
Mfr # 64301
Zoro # G7747467
$65.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester/Cotton Twill Fabric
- Gender Women's
- Fabric Weight 7.25 oz.
- Fits Waist Size 26"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 64301
- Zoro # G7747467
- UPC # 844802161190
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 4 |
Fits Waist Size | 26" |
Size-Body Type | L |
Details
Item | Women's EMS Pants |
Color | Black |
Material | Polyester/Cotton Twill Fabric |
Gender | Women's |
Inseam | L |
Fabric Weight | 7.25 oz. |
Garment Style | EMS Pants |
Closure Type | YKK Zipper, PRYM Snap |
Description
EMS Pants, Women's, Color Black, Size L/4, Fits Waist Size L/4, Garment Style EMS Pants
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Lined Jersey Cotton Gloves, Large, Brown, PK12pairs (GLV1024L)
- HONEYWELL Filter/Cartrdge, 7x3", Gray, Primair700, PK4 (PA7OVAGHE)
- MSA SAFETY MSA Advantage™ 420 Half Mask, S (10119576)
- BEKINA Insoles for StepliteX/Thermolite Series Boots, Size 13 (B111/9980P912-13)
- 5.11 Taclite Pro Pants, 34, Storm (74273)
- 5.11 Stryke Pant, Size 34, Charcoal (74369)
- 5.11 Defender Flex Jeans, Size 34", DW Indigo (74477)
- 5.11 Ripstop TDU Pant, Dark Navy, S R (74003)
- 5.11 Mens Urban Pants, Size 38" x 34", Khaki (74461)
- 5.11 Taclite EMS Pants, 38/32, Dark Navy (74363)
- CARHARTT BD2804 M RF Rilaxed Fitt 5 Pocket Jean (102804-498)
- 5.11 Work Pants and Shorts