Shop All Work Pants and Shorts
5.11
EMS Pants, 40/34, Black
Mfr # 74310
Zoro # G7754975
product price: $65.00
/ea
$65.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 65% Polyester/35% Cotton, Twill
- Gender Men's
- Fabric Weight 7.3 oz
- Fits Waist Size 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74310
- Zoro # G7754975
- UPC # 844802164955
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 40 in |
Fits Waist Size | 40 in |
Details
Item | EMS Pants |
Color | Black |
Material | 65% Polyester/35% Cotton, Twill |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 7.3 oz |
Garment Style | Men's Pants |
Style Number | 74310 |
Description
EMS Pants, Size 40/34, Black, Fits Waist Size 40/34, Garment Style EMS Pants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113010)
- LYLE Rflctv Dumpster Rules Sign, 18x12in, Alum, T1-1693-EG_12x18 (T1-1693-EG_12x18)
- GASCO Calibration Gas, Air, Carbon Dioxide, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-36-10)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 4XL ( 13 ), Black/Red (IEX-MIGR5-08-XXXXL)
- 5.11 EMS Pants, 36/30, Black (74310)
- 5.11 Stryke Pant, Black, 32 34 (74369)
- 5.11 Taclite EMS Pants, 38/32, Dark Navy (74363)
- 5.11 Men's Taclite Pant, Black, 50, Long (74273)
- 5.11 Stryke Pants, 34, Storm (74369)
- 5.11 Stryke Pants, 32, Tundra (74369)
- CARHARTT Dungaree Work Pants, Black, Size 30x30 In (B11-BLK 30 30)
- 5.11 Workwear and Protective Clothing