Shop All Work Pants and Shorts
5.11
EMS Pants, 38/30, Black
Mfr # 74310
Zoro # G7754914
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Material 65% Polyester/35% Cotton, Twill
- Gender Men's
- Fabric Weight 7.3 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 74310
- Zoro # G7754914
- UPC # 844802164764
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Fits Waist Size | 38 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | EMS Pants |
Color | Black |
Material | 65% Polyester/35% Cotton, Twill |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 7.3 oz |
Garment Style | Men's Pants |
Style Number | 74310 |
Description
EMS Pants, Size 38/30, Black, Fits Waist Size 38/30, Garment Style EMS Pants
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Garments, Dominator II, .45mm, PVC/Poly, Apron, GR (368R5)
- 3M Tri-Flange Reusable Rubber Vinyl Ear Plugs, Flanged Shape, 26 dB, Clear, 100 PK (P3001)
- 3M TEKK PROTECTION Ear Plug Slf Adj (90581H200-C)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Stl, Sst, PK25 (44400)
- 5.11 Taclite Pro Pants, 34, Storm (74273)
- 5.11 Stryke Pant, Black, 34 30 (74369)
- 5.11 Stryke Pant, Black, 40 30 (74369)
- 5.11 Stryke Pants, 34 x 34 In, Dark Navy (74369)
- 5.11 Ripstop TDU Pants, L/20, Dark Navy (64359)
- 5.11 Mens Urban Pants, Size 36" x 30", Khaki (74461)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 40x32 (74273)
- 5.11 Workwear