Shop All Work Pants and Shorts
5.11
EMS Pants, 36/30, Black
Mfr # 74310
Zoro # G7751396
Not eligible for select promotions
$69.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 65% Polyester/35% Cotton, Twill
- Gender Men's
- Fabric Weight 7.3 oz
- Fits Waist Size 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 74310
- Zoro # G7751396
- UPC # 844802164757
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 36 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | EMS Pants |
Color | Black |
Material | 65% Polyester/35% Cotton, Twill |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 7.3 oz |
Garment Style | Men's Pants |
Style Number | 74310 |
Description
EMS Pants, Size 36/30, Black, Fits Waist Size 36/30, Garment Style EMS Pants
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, White Poly White PU 13 Gauge L, 12PK (96655L)
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 12 (8677533)
- JAMCO Corrosive Safety Cabinet, 22x23x18" (CL06BP)
- RADIANS Safety Glasses, Gray Uncoated (RS1-20)
- 5.11 Ripstop TDU Pants, R/12, Dark Navy (64359)
- 5.11 Stryke Pant, Size 16, Dark Navy (64386)
- 5.11 Stryke Pant, Size 34, Battle Brown (74369)
- 5.11 Stryke Pant, Size 34, Charcoal (74369)
- 5.11 Apex Pants, Size 34" x 32", Storm (74434)
- 5.11 Stryke Pant, Size 8, Khaki (64386)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 30x30 (LU20RB 30 30)
- 5.11 Workwear and Protective Clothing