Shop All Work Pants and Shorts
5.11
EMS Pants, 30/36, Dark Navy
Mfr # 74310
Zoro # G7751791
$65.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton, Twill
- Gender Men's
- Fabric Weight 7.3 oz
- Fits Waist Size 30 in to 36 in
- Garment Style Men's Pants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 74310
- Zoro # G7751791
- UPC # 844802147552
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 30 in |
Fits Waist Size | 30 in to 36 in |
Details
Item | EMS Pants |
Color | Dark Navy |
Material | 65% Polyester/35% Cotton, Twill |
Gender | Men's |
Inseam | 36 in |
Fabric Weight | 7.3 oz |
Garment Style | Men's Pants |
Style Number | 74310 |
Description
EMS Pants, Size 30/36, Dark Navy, Fits Waist Size 30/36, Garment Style EMS Pants
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Safety Glasses, Wraparound Blue Mirror Polycarbonate Lens, Scratch-Resistant, 12PK (41626)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, This Door Blocked Sign, Landscape (OS-NS-A-710-L-18597)
- KLEENGUARD 2X-Large, 24 PK, White, MICROFORCE* Barrier SMS Fabric (49105)
- NOTRAX 3 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 9/16" Thick (490S0023YB)
- 5.11 Men's Tactical Pant, Black, 32 to 33" (74251)
- 5.11 Stryke Pant, Khaki, 36 34 (74369)
- 5.11 Stryke Pants, 34, Storm (74369)
- 5.11 Stryke Pant, Black, 34 32 (74369)
- 5.11 Stryke Pant, Black, 32 34 (74369)
- 5.11 Womens Stryke Pants, Size 20, Dark Navy (64418)
- RED KAP Mens Charcoal Industrial Short (PT26CH 30 10)
- 5.11 Workwear