Shop All Work Pants and Shorts
This Product is Discontinued
5.11
Edge Chino Pants, Size 35", Black (Discontinued)
Mfr # 74481
Zoro # G4025353
This Product is Discontinued
Key Features
- Color Black
- Material 68% Cotton/32% Polyester
- Size 35 in
- Inseam 32 in
- Fabric Weight 4.7 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74481
- Zoro # G4025353
- UPC # 888579169621
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 35 in |
Fits Waist Size | 35 in |
Details
Item | Edge Chino Pants |
Color | Black |
Material | 68% Cotton/32% Polyester |
Inseam | 32 in |
Fabric Weight | 4.7 oz |
Pockets | 5 |
Garment Style | Pants |
Description
Edge Chino Pants, Size 35 In., Black, Fits Waist Size 35 In., Inseam 32 In., Material 68 Percent Cotton/32 Percent Polyester, Fabric Weight 4.7 oz, Pockets 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.