Shop All Duty Belts and Harnesses
5.11
Duty Belt, Unisex, Duty/Tactical, M
Mfr # 59506
Zoro # G7220836
product price: $60.00
/ea
$60.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 100% Nylon Webbing
- Length 45 in
- Width 2 1/4 in
- Features Keeps Your Gear Firmly and Comfortably In Place During Your Shift, Provides Superior Support and Adaptability for Your Tactical Loadout, The Belt Easily Handles The Rigors of Daily Wear, Waterproof Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 59506
- Zoro # G7220836
- UPC # 888579058512
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Length | 45 in |
Width | 2 1/4 in |
Size | M |
Details
Item | Duty Belt |
Color | Black |
Material | 100% Nylon Webbing |
Features | Keeps Your Gear Firmly and Comfortably In Place During Your Shift, Provides Superior Support and Adaptability for Your Tactical Loadout, The Belt Easily Handles The Rigors of Daily Wear, Waterproof Finish |
Item - Duty Belts and Harnesses | Duty Belt |
Type | Tactical |
Style | Duty/Tactical |
Material - Duty Belts and Harnesses | 100% Nylon Webbing |
Gender | Unisex |
Description
Duty Belt, Tactical, Unisex, Duty/Tactical Style, Size M, Length 45 in, Width 2 1/4 in, Material Nylon, Color Black, Features Keeps Your Gear Firmly and Comfortably In Place During Your Shift, Provides Superior Support and Adaptability for Your Tactical Loadout, The Belt Easily Handles The Rigors of Daily Wear, Waterproof Finish, Material 100 Percent Nylon Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Audible Alarm, High CO (ELLS004)
- CROSSFIRE Polarized Safety Glasses, Wraparound Red Mirror Polycarbonate Lens, Scratch-Resistant, (2169)
- NOTRAX 10 ft. L x Vinyl, 9/16" Thick (39R773)
- NMC Danger Oxygen Sign, D98RB (D98RB)
- 5.11 Duty Belt, Mens, 2XL, Black (59505)
- 5.11 TDU Belt, Black, 3XL (59552)
- 5.11 Arc Belt, Brown, Full Grain Leather, L (59493)
- 5.11 Belt, TDU, Unisex, Black, L (59551)
- 5.11 Belt, TDU, Unisex, Black, M (59551)
- 5.11 TDU Belt, Black, L (59552)
- 5.11 Duty Belts and Harnesses