Shop All Duty Belts and Harnesses
5.11
Duty Belt, Unisex, Duty/Tactical, L
Mfr # 59506
Zoro # G7220906
product price: $66.95
/ea
$66.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 2 1/4 in
- Color Black
- Material 100% Nylon Webbing
- Features Keeps Your Gear Firmly and Comfortably In Place During Your Shift, Provides Superior Support and Adaptability for Your Tactical Loadout, The Belt Easily Handles The Rigors of Daily Wear, Waterproof Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 59506
- Zoro # G7220906
- UPC # 888579034479
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | L |
Width | 2 1/4 in |
Length | 47-1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Duty Belt |
Color | Black |
Material | 100% Nylon Webbing |
Features | Keeps Your Gear Firmly and Comfortably In Place During Your Shift, Provides Superior Support and Adaptability for Your Tactical Loadout, The Belt Easily Handles The Rigors of Daily Wear, Waterproof Finish |
Gender | Unisex |
Material - Duty Belts and Harnesses | 100% Nylon Webbing |
Item - Duty Belts and Harnesses | Duty Belt |
Style | Duty/Tactical |
Type | Tactical |
Description
Duty Belt, Tactical, Unisex, Duty/Tactical Style, Size L, Length 47-1/2 in, Width 2 1/4 in, Material Nylon, Color Black, Features Keeps Your Gear Firmly and Comfortably In Place During Your Shift, Provides Superior Support and Adaptability for Your Tactical Loadout, The Belt Easily Handles The Rigors of Daily Wear, Waterproof Finish, Material 100 Percent Nylon Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Arrows Label, 3-1/4inx4-1/2in, Paper, 500 (L22)
- SPILFYTER Spill Kit, Chem/Hazmat, Yellow (205304)
- WATSON GLOVES Unlined Goatskin Driver - Xlarge PR (546-X)
- NMC This Area Closed Off Sign, C616AB (C616AB)
- 5.11 TDU Belt, Black, M (59552)
- 5.11 TDU Belt, Black, 3XL (59552)
- 5.11 Arc Belt, Black, Full Grain Leather, M (59493)
- 5.11 Duty Belt, Mens, XL, Black (59505)
- 5.11 Maverick Assaulters Belt, Black, S (59569)
- 5.11 TDU Belt, Black, 4XL (59552)
- UNCLE MIKES Duty Belt, Deluxe, S (88231)
- 5.11 Workwear and Protective Clothing