Shop All Tactical Vests
This Product is Discontinued
5.11
Duty Belt, Unisex, Duty/Tactical, 2XL (Discontinued)
Mfr # 59509
Zoro # G1684910
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Material Carbon Fiber
- Fits Chest Size 36" to 42"
- Gender Unisex
- Size L/XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 59509
- Zoro # G1684910
- UPC # 844802334723
- Country of Origin China
- Category Tactical Vests
Dimensions
Fits Chest Size | 36" to 42" |
Size | L/XL |
Length | 10-3/4 in |
Width | 52 in |
Height | 4" |
Details
Item | Zero-G-Plates |
Color | Black |
Material | Carbon Fiber |
Gender | Unisex |
Product Type | Zero-G-Plates |
Number of Pockets (Outside) | 0 |
For Use With | Sierra Bravo Duty Belt |
Closure Type | Hook and Loop |
Type | Tactical |
Number of Pockets (Inside) | 0 |
Item - Duty Belts and Harnesses | Duty Belt |
Includes | Exclusive Modular Load Bearing System |
Material - Duty Belts and Harnesses | Carbon Fiber |
Fits | Belts |
Features | Distributes Weight Evenly Across The Hips and Down The Femur |
Style | Duty/Tactical |
Description
Zero-G-Plates, Tactical, Size L/XL, Length 10-3/4 in, Width 52 in, Material Carbon Fiber, Color Black, Material Carbon Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.