Shop All Duty Belts and Harnesses
5.11
Duty Belt, Mens, 3XL, Black
Mfr # 59505
Zoro # G8783144
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in to 50 in
- Width 2 in
- Material Nylon/Polypropylene
- Color Black
- Features Loop Backing Mates to Inner Pant Belt, Outer Belt Constructed with Dual Web Layers for Superior Strength and Durability, Slim Lock, Vertical Slide Out Buckle Providing Increased Belt Space for Gear and Accessory Attachment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 59505
- Zoro # G8783144
- UPC # 844802336116
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | 3XL |
Length | 48 in to 50 in |
Width | 2 in |
Details
Item | Duty Belt |
Material | Nylon/Polypropylene |
Color | Black |
Features | Loop Backing Mates to Inner Pant Belt, Outer Belt Constructed with Dual Web Layers for Superior Strength and Durability, Slim Lock, Vertical Slide Out Buckle Providing Increased Belt Space for Gear and Accessory Attachment |
Gender | Men's |
Style | Tactical |
Type | Duty |
Item - Duty Belts and Harnesses | Duty Belt |
Material - Duty Belts and Harnesses | Nylon/Polypropylene |
Description
Duty Belt, Duty, Men's, Tactical Style, Size 3XL, Length 48 in to 50 in, Width 2 in, Material Nylon/Polypropylene, Color Black, Features Loop Backing Mates to Inner Pant Belt, Outer Belt Constructed with Dual Web Layers for Superior Strength and Durability, Slim Lock, Vertical Slide Out Buckle Providing Increased Belt Space for Gear and Accessory Attachment, Material Nylon/Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL High Viz Short Sleeve Birdseye T Shirt, Large, Orange, Class 3 (TB113C-3 L)
- BRADY No Smoking Sign, 7" H, 10" W, Polyester, Rectangle, English, 72343 (72343)
- RADIANS Gloves FDG Coat High Visibility Work Glove - L PR (RWG31L)
- WIEGMANN Clamp, Replacement, Assy (WAJICRA)
- 5.11 TDU Belt, Black, M (59552)
- 5.11 Double Duty TDU Belt, Black, L (59568)
- 5.11 Duty Belt, Mens, 2XL, Black (59505)
- 5.11 Belt, TDU, Unisex, Coyote Brown, XXXL (59551)
- 5.11 Operator Belt, Black, Size 36 to 38 (59405)
- 5.11 Arc Belt, Black, Full Grain Leather, XL (59493)
- 5.11 Maverick Assaulters Belt, Black, L (59569)
- 5.11 Security Clothing