Shop All Body Armor Accessories
5.11
Double Mag Pouch, Black, Nylon, 1-1/4 in. W
Mfr # 56245
Zoro # G1934731
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Pouch
- Color Black
- Material Nylon
- For Use With Law Enforcement Utility Formats
- Type Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 56245
- Zoro # G1934731
- UPC # 844802363051
- Country of Origin Viet Nam
- Category Body Armor Accessories
Dimensions
Length (In.) | 4 3/4 in |
Width (In.) | 1 1/4 in |
Details
Sub-Category | Pouch |
Item | Double Mag Pouch |
Color | Black |
Item - Tactical Pouches | Magazine Pouch |
Material | Nylon |
For Use With | Law Enforcement Utility Formats |
Type | Pouch |
Holds | Law Enforcement Utility formats |
Closure | Snap |
Number of Pockets (Outside) | 0 |
Number of Pockets (Inside) | 0 |
Closure Style | Snap |
Description
Double Mag Pouch, Pouch, Color Black, Material Nylon, Length (In.) 4 3/4 in, Width (In.) 1 1/4 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, For Use With Law Enforcement Utility Formats, Holds Law Enforcement Utility formats, Closure Style Snap, Magazine Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE Cut Resistant Gloves, A4 Cut Level, Uncoated, 8, 1 PR (48-703)
- GLOWSHIELD Class 3, Hi-Viz Orange Mesh Safety Vest, Size: 3XL (SV713FO (3XL))
- MIGHTY LINE Industrial Floor Tape, Roll, Brown, Vinyl (3RBRN)
- ZORO SELECT 3-1/8" x 6-1/4" Yellow Inspection Tag, Caution, Pk1000 (1HAB5)
- 5.11 H20 Carrier, Black, Nylon, 7-1/2 x 4-1/8 In (58722)
- 5.11 Pouch, Nylon, Black (56321)
- 5.11 Med Pouch, Black, Nylon, 6 x 6 In (58715)
- 5.11 Glove Pouch, Black, Nylon, 1-1/4 in. W (56258)
- 5.11 Covert Insert, Tactical, S, Black (56280)
- 5.11 Radio Pouch, Black, Nylon, 5-3/8 x 3-5/8 In (58718)
- UNCLE MIKES Double Mag Pouch, Black, Nylon (88371)
- 5.11 Workwear and Protective Clothing