Shop All Duty Belts and Harnesses
5.11
Double Duty TDU Belt, TDU Green, Nylon, L
Mfr # 59568
Zoro # G7772161
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Width 1 1/2 in
- Material 100% Nylon Webbing
- Color Green
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 59568
- Zoro # G7772161
- UPC # 844802226967
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | L |
Width | 1 1/2 in |
Details
Item | Double Duty TDU Belt |
Material | 100% Nylon Webbing |
Color | Green |
Item - Duty Belts and Harnesses | Duty Belt |
Gender | Men's |
Material - Duty Belts and Harnesses | 100% Nylon Webbing |
Style | Tactical |
Description
Double Duty TDU Belt, Men's, Tactical Style, Size L, Width 1 1/2 in, Material Nylon, Color TDU Green, Material 100 Percent Nylon Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Labcoat, Snap Front, 2 Pockets, PK30 (TY211SWHXL003000)
- MEDLINE AloeTouch Ice, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XL, 180 PK, Green (MIIMDS195287)
- KIDDE Kidde P3010L Worry-Free Smoke Alarm, Living Area, 10-Year Sealed Lithium Battery Operated (21010064)
- SIGNMISSION OSHA, Construction Area Authorized Personnel Hard Hats Required, 10in X 7in, 10" W, 7" H, Landscape (OS-MISC-D-710-L-19481)
- 5.11 TDU Belt, Black, M (59552)
- 5.11 Maverick Assaulters Belt, Black, M (59569)
- 5.11 Belt, TDU, Unisex, Coyote Brown, XL (59551)
- 5.11 Belt, TDU, Unisex, Black, XXL (59551)
- 5.11 Belt, TDU, Unisex, Black, L (59551)
- 5.11 Arc Belt, Brown, Full Grain Leather, M (59493)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1442BW)
- 5.11 Workwear and Protective Clothing