Shop All Duty Belts and Harnesses
5.11
Double Duty TDU Belt, Black, L
Mfr # 59568
Zoro # G3882024
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 46-1/4 in
- Width 1 1/2 in
- Material 100% Nylon Webbing
- Color Tan
- Features 5 Rows of Stitching For Sidearm, Plastic Buckle, Reversible Design For 2 Color Options
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 59568
- Zoro # G3882024
- UPC # 844802227032
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | L |
Length | 46-1/4 in |
Width | 1 1/2 in |
Details
Item | Double Duty TDU Belt |
Material | 100% Nylon Webbing |
Color | Tan |
Features | 5 Rows of Stitching For Sidearm, Plastic Buckle, Reversible Design For 2 Color Options |
Gender | Unisex |
Material - Duty Belts and Harnesses | 100% Nylon Webbing |
Item - Duty Belts and Harnesses | Duty Belt |
Description
Double Duty TDU Belt, Unisex, Size L, Length 46-1/4 in, Width 1 1/2 in, Material Nylon, Color Coyote/Black, Features 5 Rows of Stitching For Sidearm, Plastic Buckle, Reversible Design For 2 Color Options, Material 100 Percent Nylon Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITS YOU BABE P.C. PLUS - Extra Petite (PCPlus-XP)
- NMC Danger Do Not Operate Do Not Remove This Lock Tag, Pk10 (JMTAG2)
- SPECTRUM Identification Tag, Dark Green, 4inHx2inW (37081)
- BADGER TAG & LABEL Danger Tag, Vinyl and Polyester, 5", PK25 (132)
- 5.11 Double Duty TDU Belt, Black, XL (59568)
- 5.11 Belt, TDU, Unisex, Black, XXL (59551)
- 5.11 Double Duty TDU Belt, TDU Green, Nylon, L (59568)
- 5.11 Duty Belt, Mens, L, Black (59505)
- 5.11 Operator Belt, Black, Size 32 to 34 (59405)
- 5.11 Operator Belt, Black, Size 52 to 54 (59405)
- CONDOR OUTDOOR PRODUCTS PISTOL BELT, BLACK (PB-002)
- 5.11 Workwear and Protective Clothing