Shop All Work Pants and Shorts
5.11
Defender Flex Slim Jean, Size 3, DW Indigo
Mfr # 74465
Zoro # G4876133
Free Shipping & Returns
$75.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Wash Indigo
- Material 76% Cotton/24% Polyester
- Gender Men's
- Size 38 in
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 74465
- Zoro # G4876133
- UPC # 888579132304
- Country of Origin Cambodia
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Fits Waist Size | 38 in |
Details
Item | Defender Flex Slim Jeans |
Color | Dark Wash Indigo |
Material | 76% Cotton/24% Polyester |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 8.8 oz |
Number of Outside Pockets | 7 |
Pockets | 7 |
Closure Type | Button Top Fly with Locking YKK Zipper |
Garment Style | Flex Slim Jeans |
Includes Hammer Loop | No |
Description
Defender Flex Slim Jeans, Size 38, DW Indigo, Fits Waist Size 38, Garment Style Pants, Inseam 30 In., Material 76 Percent Cotton/24 Percent Polyester, Binding YKK Zipper, Fabric Weight 8.8 oz., Pockets 7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Limited Quantity Label, 50mmx50mm, 100, LQMMC (LQMMC)
- DUPONT Hooded Disposable Coverall, M, 25 PK, White, SMS, Zipper (PB127SWHMD002500)
- KASK Zenith Clear Face Visor (WVI00007-500)
- 5.11 Men's Tactical Pant, Black, 32 to 33" (74251)
- 5.11 Taclite EMS Pants, R/12, Black (64369)
- 5.11 Stryke Pant, TDU Green, 38 32 (74369)
- 5.11 Stryke Pant, Khaki, 36 34 (74369)
- 5.11 Mens Cargo Pants, Size 36" x 32", Navy (74439)
- 5.11 Stryke Pants, 34, Storm (74369)
- 5.11 Apex Pants, Size 36", Volcanic (74434)
- CARHARTT BD2804 M RF Rilaxed Fitt 5 Pocket Jean (102804-498)
- 5.11 Workwear