Shop All Work Pants and Shorts
5.11
Defender Flex Slim Jean, Size 3, DW Indigo
Mfr # 74465
Zoro # G4864559
Free Shipping & Returns
$75.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Wash Indigo
- Material 76% Cotton/24% Polyester
- Gender Men's
- Size 33 in
- Inseam 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 74465
- Zoro # G4864559
- UPC # 888579132502
- Country of Origin Cambodia
- Category Work Pants and Shorts
Dimensions
Size | 33 in |
Fits Waist Size | 33 in |
Details
Item | Defender Flex Slim Jeans |
Color | Dark Wash Indigo |
Material | 76% Cotton/24% Polyester |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 8.8 oz |
Pockets | 7 |
Number of Outside Pockets | 7 |
Garment Style | Flex Slim Jeans |
Closure Type | Button Top Fly with Locking YKK Zipper |
Includes Hammer Loop | No |
Description
Defender Flex Slim Jeans, Size 33, DW Indigo, Fits Waist Size 33, Garment Style Pants, Inseam 34 In., Material 76 Percent Cotton/24 Percent Polyester, Binding YKK Zipper, Fabric Weight 8.8 oz., Pockets 7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Drainage Holes Antifatigue Mat 3 Ft W x 5 Ft L, 1/2 In (562S0035RD)
- MCR SAFETY Driver Gloves, CowGrain Lthr, Cream, 2XL, PR (3201XXL)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (113112)
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILP6S/10)
- 5.11 Stryke Pant, Size 28, Battle Brown (74369)
- 5.11 Men's Tactical Pant, Black, 30 to 31" (74251)
- 5.11 Men's Tactical Pant, Black, 36 to 37" (74251)
- 5.11 Defender Flex Jeans, Size 36", DW Indigo (74477)
- 5.11 Men's Tactical Pant, Black, 38 to 39" (74251)
- 5.11 Mens Cargo Pants, Size 42" x 30", Khaki (74439)
- DUPONT Dupont 251-TY350S-L Tyvek Pants Elastic Waist (251-TY350S-L)
- 5.11 Work Pants and Shorts