Shop All Work Pants and Shorts
5.11
Defender Flex Slim Jean, Size 3, DW Indigo
Mfr # 74465
Zoro # G4799599
Free Shipping & Returns
$75.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Wash Indigo
- Material 76% Cotton/24% Polyester
- Gender Men's
- Size 33 in
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 74465
- Zoro # G4799599
- UPC # 888579132267
- Country of Origin Cambodia
- Category Work Pants and Shorts
Dimensions
Size | 33 in |
Fits Waist Size | 33 in |
Details
Item | Defender Flex Slim Jeans |
Color | Dark Wash Indigo |
Material | 76% Cotton/24% Polyester |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 8.8 oz |
Number of Outside Pockets | 7 |
Closure Type | Button Top Fly with Locking YKK Zipper |
Garment Style | Flex Slim Jeans |
Pockets | 7 |
Includes Hammer Loop | No |
Description
Defender Flex Slim Jeans, Size 33, DW Indigo, Fits Waist Size 33, Garment Style Pants, Inseam 30 In., Material 76 Percent Cotton/24 Percent Polyester, Binding YKK Zipper, Fabric Weight 8.8 oz., Pockets 7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Tear Away Safety Vest, XL (CL2MLXL)
- 3M DBI-SALA Suspension Trauma Safety Straps, 310 Cap Lbs, One, Fire Resistant (9505712)
- CONDOR OUTDOOR PRODUCTS BASE II ZIP PULLOVER, BLACK, XL (603-002-XL)
- 3M SPEEDGLAS Side Windows Coverplate, Nyl, Blk, PK2 (06-0500-53)
- 5.11 Stryke Pant, Size 30, Charcoal (74369)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 36x36 (74273)
- 5.11 Ripstop TDU Pant, TDU Khaki, L R (74003)
- 5.11 Men's Taclite Pant, Black, 46, Long (74273)
- 5.11 Men's Tactical Pant, Black, 40 to 41" (74251)
- 5.11 Ripstop TDU Pant, TDU Khaki, S R (74003)
- DICKIES 36" x 36" White Painter's Pants Cotton Men's Relaxed Fit (1953-36X36)
- 5.11 Workwear and Protective Clothing