Shop All Work Pants and Shorts
5.11
Defender Flex Jeans, Size 44", DW Indigo
Mfr # 74477
Zoro # G3057490
product price: $75.00
/ea
Free Shipping & Returns
$75.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Wash Indigo
- Material 76% Cotton/24% Polyester
- Gender Men's
- Fabric Weight 10 oz
- Fits Waist Size 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74477
- Zoro # G3057490
- UPC # 888579143874
- Country of Origin Cambodia
- Category Work Pants and Shorts
Dimensions
Size | 44 in |
Fits Waist Size | 44 in |
Details
Item | Defender Straight Flex Jeans |
Color | Dark Wash Indigo |
Material | 76% Cotton/24% Polyester |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 10 oz |
Garment Style | Straight Flex Jeans |
Pockets | 7 |
Closure Type | YKK Zipper |
Number of Outside Pockets | 7 |
Description
Defender Straight Flex Jeans, Size 44 In., DW Indigo, Fits Waist Size 44 In., Inseam 32 In., Material 76 Percent Cotton/24 Percent Polyester, Fabric Weight 10 oz, Pockets 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Double Arrow Traffic Sign, 24 in Height, 48 in Width, Aluminum, Horizontal Rectangle, No Text (W1-7-BO-48HA)
- TINGLEY Rain Suit, 3 Piece, L (S56307 L)
- SAFETY TECHNOLOGY INTERNATIONAL Keypad Cover, Polycarbonate, Surface (STI-7505)
- CAROLINA SHOE Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- 5.11 Stryke Pant, Size 28, Battle Brown (74369)
- 5.11 Defender Flex Jeans, Size 36", DW Indigo (74477)
- 5.11 Stryke Pants, 32, Tundra (74369)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 34x30 (74273)
- 5.11 Apex Pants, Size 34", Volcanic (74434)
- 5.11 Men's Tactical Pant, OD Green, 30 to 31" (74251)
- DUPONT Tyvek Pants Elastic Waist (251-TY350S-XXL)
- 5.11 Work Pants and Shorts