Shop All Work Pants and Shorts
5.11
Defender Flex Jeans, Size 36", DW Indigo
Mfr # 74477
Zoro # G3057393
product price: $75.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$75.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Wash Indigo
- Material 76% Cotton/24% Polyester
- Gender Men's
- Fabric Weight 10 oz.
- Fits Waist Size 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74477
- Zoro # G3057393
- UPC # 888579143713
- Country of Origin Cambodia
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 36 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Defender Straight Flex Jeans |
Color | Dark Wash Indigo |
Material | 76% Cotton/24% Polyester |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 10 oz. |
Pockets | 7 |
Garment Style | Straight Flex Jeans |
Closure Type | YKK Zipper |
Number of Outside Pockets | 7 |
Description
Defender Straight Flex Jeans, Size 36 In., DW Indigo, Fits Waist Size 36 In., Inseam 30 In., Material 76 Percent Cotton/24 Percent Polyester, Fabric Weight 10 oz, Pockets 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1HQL214)
- NMC Employee Entrance Only Sign, TM219J (TM219J)
- MECHANIX WEAR Glove Liners, Size M, PR (CWKBL-72-009)
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Clr (XVBC37)
- 5.11 Men's Tactical Pant, Black, 36 to 37" (74251)
- 5.11 Stryke Pant, Size 30, Charcoal (74369)
- 5.11 Taclite EMS Shorts, Size 42, Dark Nvy (73309)
- 5.11 Stryke Pant, Khaki, 40 32 (74369)
- 5.11 Taclite EMS Pants, Size 28, Black (74363)
- 5.11 Stryke Pant, Khaki, 38 30 (74369)
- 5.11 Stryke Pant, Size 8, Khaki (64386)
- 5.11 Work Pants and Shorts