Shop All Work Pants and Shorts
5.11
Defender Flex Jeans, Size 34", DW Indigo
Mfr # 74477
Zoro # G3057448
product price: $82.69
/ea
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Wash Indigo
- Material 76% Cotton/24% Polyester
- Gender Men's
- Fabric Weight 10 oz.
- Fits Waist Size 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74477
- Zoro # G3057448
- UPC # 888579143812
- Country of Origin Cambodia
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Fits Waist Size | 34 in |
Details
Item | Defender Straight Flex Jeans |
Color | Dark Wash Indigo |
Material | 76% Cotton/24% Polyester |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 10 oz. |
Number of Outside Pockets | 7 |
Garment Style | Straight Flex Jeans |
Pockets | 7 |
Closure Type | YKK Zipper |
Description
Defender Straight Flex Jeans, Size 34 In., DW Indigo, Fits Waist Size 34 In., Inseam 32 In., Material 76 Percent Cotton/24 Percent Polyester, Fabric Weight 10 oz, Pockets 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY D-Minus Anchor 430 11ga SST. Fasteners and Butyl Flashing Strips Sold Separately. 80pc Bulk Box (1075-SB80)
- CALLOWAY MILLS Black, 18 W x 30 L (103681830)
- DEWALT Hard Hat Mounted Ear Muffs, 26, Yellow / Black (DPG66-D)
- HY-KO 3.5In Gold Aluminum Number 8, 10PK (B00215)
- 5.11 Defender Flex Jeans, Size 36", DW Indigo (74477)
- 5.11 Defender Flex Jeans, Size 40", DW Indigo (74477)
- 5.11 Stryke Pants, 34 x 34 In, Dark Navy (74369)
- 5.11 Ripstop TDU Pant, Dark Navy, M R (74003)
- 5.11 Taclite Pro Pants, 38x32, Stone (74273)
- 5.11 Womens Stryke Pants, Size 0, TDU Green (64386)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 42x32 (LU20RB 42 32)
- 5.11 Workwear