Shop All Body Armor Accessories
5.11
Covert Insert, Tactical, S, Black
Mfr # 56280
Zoro # G4144047
product price: $25.00
/ea
$25.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Nylon
- For Use With Backpack and Briefcase
- Type Tactical
- Length (In.) 10 51/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 56280
- Zoro # G4144047
- UPC # 844802366540
- Country of Origin Viet Nam
- Category Body Armor Accessories
Dimensions
Length (In.) | 10 51/64 in |
Width (In.) | 15 19/32 in |
Size | S |
Height | 1 17/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Covert Insert |
Color | Black |
Material | Nylon |
For Use With | Backpack and Briefcase |
Type | Tactical |
Number of Pockets (Outside) | 0 |
Number of Pockets (Inside) | 1 |
Fits | Pack and Bags |
Includes | Molle Webbing |
Accessory Type | Covert Insert |
Description
Covert Insert, Tactical, Size S, Color Black, Material Nylon, Width 15 19/32 in, Length 10 51/64 in, Height 1 17/64 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Fits Pack and Bags, For Use With Backpack and Briefcase, Includes Molle Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH Notch Chainsaw Chaps - Calf Wrap - XXL (NCHAPW-XXL)
- NMC Wear Hearing Protection Iso Label, Pk10 (ISO202AP)
- PROPPER Tactical Polo, M, Long Sleeve, Black (F531572001M)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63407 (63407)
- 5.11 Handcuff Pouch, Black, Nylon, 1 in. W (56246)
- 5.11 Pouch, Nylon, Black (56322)
- 5.11 H20 Carrier, Black, Nylon, 7-1/2 x 4-1/8 In (58722)
- 5.11 Radio Pouch, Black, Nylon, 5-3/8 x 3-5/8 In (58718)
- 5.11 Pouch, Nylon, Black (56321)
- 5.11 Double Mag Pouch, Black, Nylon, 1-1/4 in. W (56245)
- CONDOR Glove Clip with Dual Clips, 6-13/32inL, PR (30LU77)
- 5.11 Workwear and Protective Clothing