Shop All Socks
5.11
Compression Socks, Men's, 6 In, Coyote, Pr
Mfr # 59047
Zoro # G6051254
product price: $20.99
/pr
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Gender Unisex
- Primary Sock Color Brown
- Color Coyote
- Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 6 in |
Size | L |
Fits Shoe Size | Universal |
Details
Item | Socks |
Gender | Unisex |
Primary Sock Color | Brown |
Color | Coyote |
Socks Primary Material | Acrylic |
Material | Cotton |
Sold As | 1 Pair |
Features | 12 Engineered Zones For Comfort |
Footwear Brand | 5.11 TACTICAL |
Description
Socks, 6 in, Sold As 1 Pair, Unisex, Size L, Fits Shoe Size Universal, Coyote, Acrylic, Features 12 Engineered Zones For Comfort, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 1 in. Card Stock Heavy Duty Stencil Set 47 pk, 5PK (843331)
- RADIANS Medium Unisex Short Sleeve T-Shirt, 20 in. (ST11-NPGS-M)
- ALLEGRO INDUSTRIES Inlet Filter (9700-07)
- VESTIL Yellow Surface Flexible Stakes, 36 x 3.25 (VGLT-16-3F-Y)
- VITALSOX Vitalsox VT 0210 Ped Light Weight Running Socks; Orange - Small (VT0210_OG_SM)
- SIGVARIS Sigvaris 602CLLM00 18-25mmHg Mens Closed Toe Knee High Compression Sock; Large & Long; White (602CLLM00)
- POINT6 Arctic Heavy Cushion Over The Calf Socks, Coyote Brown, Large, PR (11-0950-402-07)
- AMERICAN HOSPITAL SUPPLY Anti-Slip Socks, Blue, One Size Fits Most, 6PK (AHS-SS-OS-B6_PK)
- DIAMOND VISIONS Hudson Bay Traders Goods Thermal Sock Cotton (05-0178)
- CELESTE STEIN Celeste Stein CMPS-1613 8-15 mmHg Megan Therapeutic Compression Sock - Women (CMPS-1613)
- CARESOX Caresox CSD 0356 Dress Classic Crew Compression Drystat Socks; White - Medium (CSD0356_W_MD)
- 5.11 Socks