5.11

Cold Protection Gloves, 40g Thinsulate C100 Lining, L


product price: $59.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Black
  • Palm Material Goatskin Leather
  • Lining 40g Thinsulate C100
  • Coating Finish Non Coated
  • Back Material Synthetic Leather
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size L

Details

Item Cold Protection Gloves
Color Black
Palm Material Goatskin Leather
Lining 40g Thinsulate C100
Coating Finish Non Coated
Back Material Synthetic Leather
Coating Material Non Coated
Thumb Material Wing
Cuff Slip-On
Coating Coverage Non Coated
Knuckle Padding Material Goatskin Leather
Thumb Style Straight
Stitching Material Polyester
Finger Style Full Finger
Closure Type Slip-On
Palm Construction Reinforced
Cut Gunn
Finger Material Goatskin Leather

Description

Cold Protection Gloves, L, Black, Slip-On Cuff, Lining Thinsulate, Goatskin Leather Palm Material, Knit Fabric Back Material, Goatskin Leather Knuckle Padding Material, Polyester Stitching Material, Slip On Closure Type, Gunn Cut, Straight Thumb Style, Full Finger Finger Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.