Shop All Cold Weather Gloves
This Product is Discontinued
5.11
Cold Protection Gloves, 40g Thinsulate C100 Lining, 2XL (Discontinued)
Mfr # 59365
Zoro # G7220845
This Product is Discontinued
Key Features
- Color Black
- Palm Material Goatskin Leather
- Lining 40g Thinsulate C100
- Palm Construction Reinforced
- Coating Material Non Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 59365
- Zoro # G7220845
- UPC # 888579081459
- Country of Origin Cambodia
- Category Cold Weather Gloves
Dimensions
Size | 2XL |
Details
Item | Cold Protection Gloves |
Color | Black |
Palm Material | Goatskin Leather |
Lining | 40g Thinsulate C100 |
Palm Construction | Reinforced |
Coating Material | Non Coated |
Coating Coverage | Non Coated |
Finger Style | Full Finger |
Thumb Material | Wing |
Back Material | Synthetic Leather |
Finger Material | Goatskin Leather |
Stitching Material | Polyester |
Closure Type | Slip-On |
Cuff | Slip-On |
Knuckle Padding Material | Goatskin Leather |
Cut | Gunn |
Thumb Style | Straight |
Coating Finish | Non Coated |
Description
Cold Protection Gloves, 2XL, Black, Slip-On Cuff, Lining Thinsulate, Goatskin Leather Palm Material, Knit Fabric Back Material, Goatskin Leather Knuckle Padding Material, Polyester Stitching Material, Slip On Closure Type, Gunn Cut, Straight Thumb Style, Full Finger Finger Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.