Shop All Duty Belts and Harnesses
5.11
Casual Belt, Blk, Full Grain Leather, M
Mfr # 59501
Zoro # G7771976
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/2 in
- Material Full Grain Leather
- Features Ergonomically Curved
- Material - Duty Belts and Harnesses Full Grain Leather
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 59501
- Zoro # G7771976
- UPC # 844802120036
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | M |
Width | 1 1/2 in |
Details
Item | Casual Belt |
Material | Full Grain Leather |
Color | Black |
Features | Ergonomically Curved |
Item - Duty Belts and Harnesses | Duty Belt |
Material - Duty Belts and Harnesses | Full Grain Leather |
Gender | Men's |
Style | Tactical |
Description
Casual Belt, Men's, Tactical Style, Size M, Width 1 1/2 in, Material Full Grain Leather, Color Black, Features Ergonomically Curved, Material Full Grain Leather
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Flite Composite-Toe Rubber Boots, Aerex 1.5.5, Hardened Rubber, 15 in H, Black, Men's, Size 9 (27251)
- TINGLEY Cold Gear Type O Overall, M (O28223C)
- ENDURA Driver, Impact-Resistant, XL, 10, PR (378GKGTVBEXL)
- 3M Breathing Tube (BE-224)
- 5.11 TDU Belt, Black, 4XL (59552)
- 5.11 Belt, TDU, Unisex, Black, 4XL (59551)
- 5.11 Duty Belt, Mens, S, Black (59505)
- 5.11 Operator Belt, Black, Size 32 to 34 (59405)
- 5.11 TDU Belt, Black, XL (59552)
- 5.11 Arc Belt, Brown, Full Grain Leather, M (59493)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1485WN)
- 5.11 Security Clothing