Shop All Duty Belts and Harnesses
5.11
Casual Belt, Blk, Full Grain Leather, L
Mfr # 59501
Zoro # G7443046
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/2 in
- Material Full Grain Leather
- Features Ergonomically Curved
- Style Tactical
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 59501
- Zoro # G7443046
- UPC # 844802120043
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | L |
Width | 1 1/2 in |
Details
Item | Casual Belt |
Material | Full Grain Leather |
Color | Black |
Features | Ergonomically Curved |
Item - Duty Belts and Harnesses | Duty Belt |
Style | Tactical |
Gender | Men's |
Material - Duty Belts and Harnesses | Full Grain Leather |
Description
Casual Belt, Men's, Tactical Style, Size L, Width 1 1/2 in, Material Full Grain Leather, Color Black, Features Ergonomically Curved, Material Full Grain Leather
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Hiker Shoe, W, 8 1/2, Brown, PR (TB186515214)
- SALISBURY Elec. Glove Protector, 10, Cream, PR (ILPG10A/10)
- PYRAMID Bell Ringer, Single Zone, 24V DC (5300)
- 2W INTERNATIONAL Lime High Viz Rain Pants, Medium (739C-E M)
- 5.11 Double Duty TDU Belt, TDU Green, Nylon, L (59568)
- 5.11 Duty Belt, Mens, M, Black (59505)
- 5.11 Operator Belt, Black, Size 32 to 34 (59405)
- 5.11 Belt, TDU, Unisex, Black, L (59551)
- 5.11 Duty Belt, Mens, XL, Black (59505)
- 5.11 Arc Belt, Black, Full Grain Leather, L (59493)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, L (1205-L-40)
- 5.11 Security Clothing