Shop All Duty Belts and Harnesses
5.11
Casual Belt, Blk, Full Grain Leather, 4XL
Mfr # 59501
Zoro # G7772037
product price: $46.00
/ea
$46.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/2 in
- Material Full Grain Leather
- Features Ergonomically Curved
- Style Tactical
- Material - Duty Belts and Harnesses Full Grain Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 59501
- Zoro # G7772037
- UPC # 844802120081
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | 4Xl |
Width | 1 1/2 in |
Details
Item | Casual Belt |
Material | Full Grain Leather |
Color | Black |
Features | Ergonomically Curved |
Style | Tactical |
Material - Duty Belts and Harnesses | Full Grain Leather |
Gender | Men's |
Item - Duty Belts and Harnesses | Duty Belt |
Description
Casual Belt, Men's, Tactical Style, Size 4XL, Width 1 1/2 in, Material Full Grain Leather, Color Black, Features Ergonomically Curved, Material Full Grain Leather
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 5 ft L x Vinyl Surface With Dense Closed PVC Foam Base, 1 in Thick (979S0035YB)
- HONEYWELL Replacement Eye Wash Bottle, 16 oz. (32-000454-0000-H5)
- LYLE Visitor Parking Sign, 18" x 12, T1-1191-DG_12x18 (T1-1191-DG_12x18)
- ACCUFORM Label, CEMA, 2-1/2x5, Warning Exposed, PK5, LECN370 (LECN370)
- 5.11 Maverick Assaulters Belt, Black, S (59569)
- 5.11 Duty Belt, Mens, M, Black (59505)
- 5.11 Double Duty TDU Belt, TDU Green, Nylon, L (59568)
- 5.11 Belt, TDU, Unisex, Black, 4XL (59551)
- 5.11 Arc Belt, Black, Full Grain Leather, M (59493)
- 5.11 Arc Belt, Blk, Full Grain Leather, 2XL (59493)
- 5.11 Arc Belt, Black, Full Grain Leather, L (59493)
- 5.11 Duty Belts and Harnesses