Shop All Weapon Holsters
5.11
Bungee Single Point Sling, Black, Nylon
Mfr # 54000
Zoro # G8439934
product price: $45.00
/ea
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Various Firearms
- Size Universal
- Material Nylon Webbing
- Color Black
- Includes Vinyl Reusable Storage Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 54000
- Zoro # G8439934
- UPC # 844802167017
- Country of Origin China
- Category Weapon Holsters
Dimensions
Size | Universal |
Details
Item | Bungee Single Point Sling |
For Use With | Various Firearms |
Material | Nylon Webbing |
Color | Black |
Includes | Vinyl Reusable Storage Bag |
Features | (3) Assorted Attachment Options, Bungee Expansion/Retention System, Duraflex(TM) Quick Side Release Buckle, Exterior Logo Treatments |
Fits | Various Firearms |
Description
Bungee Single Point Sling, Size Universal, Color Black, Material Nylon Webbing, Features (3) Assorted Attachment Options, Bungee Expansion/Retention System, Duraflex(TM) Quick Side Release Buckle, Exterior Logo Treatments, Fits Various Firearms, For Use With Various Firearms, Includes Vinyl Reusable Storage Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 469N85 (469N85)
- CARHARTT BN3109 W Rggd Pro RF Lse Fit Cnvs Pnt (103938-412)
- LIFT SAFETY LIFT SHOE COVERS Waterproof Blue, PK 50 (ASC-16BW)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, S, 1 PR (5070B)
- 5.11 Holster Pouch, Black (59002)
- 5.11 Two Point Padded Sling, Black, Nylon (59123)
- UNCLE MIKES Chemical Case, Nylon, Black (88691)
- UNCLE MIKES Holster, RH, 3.75 to 4.5 In Brl LrgeAutos (89151)
- BUTLER CREEK Millitary Sling, 1 x 44 In, Brown, Leather (26112)
- STREAMLIGHT LEATHER HOLSTER (SR75135)
- UNCLE MIKES OT ITP Holster, Right, Size 2 (89021)
- 5.11 Security Clothing