Shop All Body Armor Accessories
5.11
Bungee Cvr Pouch7-1/4 inL, MP5 Style Mags
Mfr # 56160
Zoro # G8784151
product price: $20.00
/ea
$20.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Water Resistant 500D Nylon, PU Back Coating
- For Use With MP5 Style Magazines
- Type Double
- Closure Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 56160
- Zoro # G8784151
- UPC # 844802301930
- Country of Origin Viet Nam
- Category Body Armor Accessories
Dimensions
Length (In.) | 7 1/4 in |
Width (In.) | 1 1/2 in |
Size | Universal |
Details
Item | Bungee Cover Pouch |
Color | Black |
Material | Water Resistant 500D Nylon, PU Back Coating |
For Use With | MP5 Style Magazines |
Type | Double |
Closure | Hook-and-Loop |
Features | Your Choice of Flap Cover or Bungee Cord Retention, Mole and Slick Stick Web Platform Compatible, Stacking Design for Modular Expansion, Duraflex(TM) Hardware Increases Dependability, Treated for Soil and Moisture Resistance |
Fits | 9mm Standard Magazine |
Number of Pockets (Inside) | 0 |
Number of Pockets (Outside) | 1 |
Description
Bungee Cover Pouch, Double, Size Universal, Color Black, Material Water Resistant 500D Nylon, PU Back Coating, Length (In.) 7-1/4, Width (In.) 1-1/2, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Hook-and-Loop Closure, Fits 9mm Standard Magazine, For Use With MP5 Style Magazines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILL TECH ENVIRONMENTAL SpillTech MR8018 SpillCurb, Corner, 4"L X 3-3/4"W X 2-1/4"H (MR8018)
- 5.11 Tactical Boots, 15, R, Black, Plain, Mens, PR (12394)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194947)
- SHOWA 7502PF, Nitrile, Disposable, Biodegradable, 0.06 mm Palm, Nitrile, Powder-Free, M ( 8 ), 200 PK (7502PFM)
- 5.11 Radio Pouch, Black, Nylon, 5-3/8 x 3-5/8 In (58718)
- 5.11 Pouch, Nylon, Black (56322)
- 5.11 Med Pouch, Black, Nylon, 6 x 6 In (58715)
- 5.11 Med Kit Pouch, Black, 1000D Nylon (56096)
- 5.11 Double Mag Pouch, Black, Nylon, 1-1/4 in. W (56245)
- 5.11 H20 Carrier, Black, Nylon, 7-1/2 x 4-1/8 In (58722)
- WERNER Blue Armor 2000 Hi-Viz Positioning Harne (H132002XHV)
- 5.11 Body Armor Accessories