Shop All Body Armor Accessories
5.11
Bungee Cover Pouch, Sandstone, AK Mags
Mfr # 56159
Zoro # G8784203
product price: $35.00
/ea
$35.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Material Water Resistant 500D Nylon, PU Back Coating
- For Use With AK Magazines
- Type Double
- Closure Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 56159
- Zoro # G8784203
- UPC # 844802301862
- Country of Origin Viet Nam
- Category Body Armor Accessories
Dimensions
Length (In.) | 7 3/4 in |
Width (In.) | 1 1/4 in |
Size | Universal |
Details
Item | Bungee Cover Pouch |
Color | Tan |
Material | Water Resistant 500D Nylon, PU Back Coating |
For Use With | AK Magazines |
Type | Double |
Closure | Hook-and-Loop |
Features | Integrates Fully with Slickstick and Mole Web Platforms, Includes Standard Cover Flap and Bungee Cord Retention, Integrated Elastic Straps Minimize Noise Generation, Stacks with Other 5.11 Pouches, Duraflex(TM) Hardware for Dependability, Treated for Moisture and Soil Resistance |
Number of Pockets (Outside) | 2 |
Fits | Holds (2) 7.62 Magazines |
Number of Pockets (Inside) | 0 |
Description
Bungee Cover Pouch, Double, Size Universal, Color Sandstone, Material Water Resistant 500D Nylon, PU Back Coating, Length (In.) 7-3/4, Width (In.) 1-1/4, Number of Pockets (Inside) 0, Number of Pockets (Outside) 2, Hook-and-Loop Closure, Fits Holds (2) 7.62 Magazines, For Use With AK Magazines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Red, 1-1/2"H, PK6 (72 HB/40-40 KAx6 Red)
- LYLE Stop Sign Ahead Pictogram Sign, 30" W, 30" H, No Text, Aluminum, Yellow (W3-1-30HA)
- ULTRATECH Spill Tray, 9 gal Spill Capacity, 18 oz PVC fabric (1332)
- BRADY Wire and Cable Label, White, Matte Finish (M4-375-075-342)
- 5.11 H20 Carrier, Black, Nylon, 7-1/2 x 4-1/8 In (58722)
- 5.11 Pouch, Black, Nylon, 6 x 6 In (58713)
- 5.11 Pouch, Nylon, Black (56300)
- 5.11 Pouch, Nylon, Black (56321)
- 5.11 Glove Pouch, Black, Nylon, 1-1/4 in. W (56258)
- 5.11 Double Mag Pouch, Black, Nylon, 1-1/4 in. W (56245)
- CONDOR Glove Clip with Dual Clips, 6-13/32inL, PR (30LU76)
- 5.11 Workwear and Protective Clothing