Shop All Body Armor Accessories
5.11
Bungee Cover Pouch, Black, MP5 Style Mags
Mfr # 56161
Zoro # G8784124
product price: $25.00
/ea
$25.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Water Resistant 500D Nylon, Polyurethane Back Coating
- For Use With MP5 Style Magazines
- Type Double
- Closure Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 56161
- Zoro # G8784124
- UPC # 844802301909
- Country of Origin Viet Nam
- Category Body Armor Accessories
Dimensions
Length (In.) | 7 1/4 in |
Width (In.) | 1 1/4 in |
Size | Universal |
Details
Item | Bungee Cover Pouch |
Color | Black |
Material | Water Resistant 500D Nylon, Polyurethane Back Coating |
For Use With | MP5 Style Magazines |
Type | Double |
Closure | Hook-and-Loop |
Features | Integrates Fully with Slickstick and Mole Web Platforms, Includes Standard Cover Flap and Bungee Cord Retention, Integrated Elastic Straps Minimize Noise Generation, Stacks with Other 5.11 Pouches, Duraflex(TM) Hardware for Dependability, Treated for Moisture and Soil Resistance |
Fits | (2) Standard 9mm Magazines |
Number of Pockets (Inside) | 0 |
Number of Pockets (Outside) | 2 |
Description
Bungee Cover Pouch, Double, Size Universal, Color Black, Material Water Resistant 500D Nylon, PU Back Coating, Length (In.) 7-1/4, Width (In.) 1-1/4, Number of Pockets (Inside) 0, Number of Pockets (Outside) 2, Hook-and-Loop Closure, Fits (2) Standard 9mm Magazines, For Use With MP5 Style Magazines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE CAN, SFTY, 5/8" HS, T2, 5G BLU (7250320)
- FIBRE-METAL BY HONEYWELL Hard Hat Suspension, Ratchet (3RW4)
- JUSTRITE Type II Safety Can, 1 Gal Capacity, For Use With Diesel, Galvanized Steel, Yellow, Includes Hose (7210220)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1113127)
- 5.11 Radio Pouch, Black, Nylon, 5-3/8 x 3-5/8 In (58718)
- 5.11 Pouch, Nylon, Black (56322)
- 5.11 Glove Pouch, Black, Nylon, 1-1/4 in. W (56258)
- 5.11 Covert Insert, Tactical, S, Black (56280)
- 5.11 Handcuff Pouch, Black, Nylon, 1 in. W (56246)
- 5.11 Pouch, Nylon, Black (56321)
- 5.11 Med Kit Pouch, Black, 1000D Nylon (56096)
- 5.11 Security Clothing