Shop All Work Jackets & Coats
5.11
Brown Bristol Parka Jacket size XL
Mfr # 48152
Zoro # G8785856
product price: $320.00
/ea
Free Shipping & Returns
$320.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Coyote
- Material 100% Nylon with BBP Finish (Shell), 100% Polyester Bonded Softshell (Inner Jacket)
- Closure Type YKK Zipper, Adjustable Hook and Loop Closure
- Number of Pockets 6
- Includes Waterproof Nylon Jacket, Inner Softshell Jacket, and Both Worn At The Same As A Systems Jacket. Tricot Backed Chin Guard to Protect From Abrasion, Patented Document Chest Pockets with Backup Belt System Lining. Outer Jacket is Fully Seam Sealed and Made of Waterproof Windproof and Breathable Fabric. Hood is Lined and Has 3-Piece Construction for Improved Shape and Integrated Visor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 48152
- Zoro # G8785856
- UPC # 844802297486
- Country of Origin Viet Nam
- Category Work Jackets & Coats
Dimensions
Size | Xl |
Fits Chest Size | 48 in |
Details
Item | Jacket |
Color | Coyote |
Material | 100% Nylon with BBP Finish (Shell), 100% Polyester Bonded Softshell (Inner Jacket) |
Closure Type | YKK Zipper, Adjustable Hook and Loop Closure |
Number of Pockets | 6 |
Includes | Waterproof Nylon Jacket, Inner Softshell Jacket, and Both Worn At The Same As A Systems Jacket. Tricot Backed Chin Guard to Protect From Abrasion, Patented Document Chest Pockets with Backup Belt System Lining. Outer Jacket is Fully Seam Sealed and Made of Waterproof Windproof and Breathable Fabric. Hood is Lined and Has 3-Piece Construction for Improved Shape and Integrated Visor |
Type | Outerwear |
Binding | YKK Zipper, 5.11 Logo Snaps, Non-Logo Snaps |
Garment Style | Bristol Parka |
Description
Bristol Parka Jacket, Size XL, Coyote, Fits Chest Size 48 In., Garment Style Bristol Parka, Material 100 Percent Nylon with BBP Finish (Shell), 100 Percent Polyester Bonded Softshell (Inner Jacket), Binding YKK Zipper, 5.11 Logo Snaps, Non-Logo Snaps, Pockets 6, Type Outwear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAFFIN Knee Boots, Size 10, 13" H, Green, Plain, PR (8562-0000-394)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, NOTICE Do Not Block Mailbox Sign, Landscape (OS-NS-P-710-L-15418)
- CONDOR Leather Drivers Gloves, Cowhide, XL, PR (2ELH3)
- ACCUFORM Label, Health, 2x2 In, Poly, 500 Roll (LZH619EV5)
- 5.11 Blue Big Horn Jacket size L (48026)
- 5.11 Black Response Jacket size XL (48016)
- 5.11 Black Big Horn Jacket size 3XL (48026)
- 5.11 Black Big Horn Jacket size L (48026)
- 5.11 Black Chameleon Softshell Jacket size 2XL (48099)
- 5.11 Blue Big Horn Jacket size 2XL (48026)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- 5.11 Workwear and Protective Clothing