Shop All Work Jackets & Coats
5.11
Brown Bristol Parka Jacket size M
Mfr # 48152
Zoro # G8785831
Free Shipping & Returns
$320.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Coyote
- Material 100% Nylon with BBP Finish (Shell), 100% Polyester Bonded Softshell (Inner Jacket)
- Closure Type YKK Zipper, Adjustable Hook and Loop Closure
- Number of Pockets 6
- Fits Chest Size 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 48152
- Zoro # G8785831
- UPC # 844802297462
- Country of Origin Viet Nam
- Category Work Jackets & Coats
Dimensions
Size | M |
Fits Chest Size | 40 in |
Details
Item | Jacket |
Color | Coyote |
Material | 100% Nylon with BBP Finish (Shell), 100% Polyester Bonded Softshell (Inner Jacket) |
Closure Type | YKK Zipper, Adjustable Hook and Loop Closure |
Number of Pockets | 6 |
Includes | Waterproof Nylon Jacket, Inner Softshell Jacket, and Both Worn At The Same As A Systems Jacket. Tricot Backed Chin Guard to Protect From Abrasion, Patented Document Chest Pockets with Backup Belt System Lining. Outer Jacket is Fully Seam Sealed and Made of Waterproof Windproof and Breathable Fabric. Hood is Lined and Has 3-Piece Construction for Improved Shape and Integrated Visor |
Type | Outerwear |
Binding | YKK Zipper, 5.11 Logo Snaps, Non-Logo Snaps |
Garment Style | Bristol Parka |
Description
Bristol Parka Jacket, Size M, Coyote, Fits Chest Size 40 In., Garment Style Bristol Parka, Material 100 Percent Nylon with BBP Finish (Shell), 100 Percent Polyester Bonded Softshell (Inner Jacket), Binding YKK Zipper, 5.11 Logo Snaps, Non-Logo Snaps, Pockets 6, Type Outwear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT FOOTWEAR Size 14 Men's Wellington Boot Steel Work Boot, Brown (P89516)
- WEARWELL 6 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X4X6BYL)
- DIXON BR FNST, 2-1/2", SwivelxMNPT, 2-1/2", PL (SM250F)
- SALISBURY Insulating Blanket, Orange, 22 In x 22 In (15)
- 5.11 Black Big Horn Jacket size 3XL (48026)
- 5.11 Blue Big Horn Jacket size 2XL (48026)
- 5.11 Jacket, L, Black, Polyester, Zipper (48373-019-L)
- 5.11 Black Big Horn Jacket size XL (48026)
- 5.11 Black Chameleon Softshell Jacket size 2XL (48099)
- 5.11 Blue Big Horn Jacket size M (48026)
- GAME WORKWEAR The Bravest Diamond Quilt Jacket, Black, Size XL (1221-J)
- 5.11 Workwear and Protective Clothing