Shop All Duty Belts and Harnesses
5.11
Brokos VTAC Belt, Sandstone, PolyMesh, L/XL
Mfr # 58642
Zoro # G7771522
product price: $75.00
/ea
Free Shipping & Returns
$75.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 1/4 in
- Material Polyester
- Gender Men's
- Style Tactical
- Material - Duty Belts and Harnesses Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 58642
- Zoro # G7771522
- UPC # 844802271189
- Country of Origin Viet Nam
- Category Duty Belts and Harnesses
Dimensions
Size | L/XL |
Width | 2 1/4 in |
Details
Item | Brokos VTAC Belt |
Material | Polyester |
Color | Tan |
Gender | Men's |
Item - Duty Belts and Harnesses | Duty Belt |
Style | Tactical |
Material - Duty Belts and Harnesses | Polyester |
Description
Brokos VTAC Belt, Men's, Tactical Style, Size L/XL, Width 2 1/4 in, Material Polyester Mesh, Color Sandstone, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Gloves, Seamless, Knit, A3, XS, PK12 (07-KA744/XS)
- BRADY Wire Markers, Legend 34 to 66, Blk/Wht, PK5 (WM-34-66-VP)
- 3M DBI-SALA Arc Flash Full Body Harness, 2XL, Nylon (1110755)
- RINGERS GLOVES Rescue Gloves, M, Stealth, PR (353-09)
- 5.11 Duty Belt, Mens, 2XL, Black (59505)
- 5.11 Belt, TDU, Unisex, Coyote Brown, XXXL (59551)
- 5.11 TDU Belt, Black, 4XL (59552)
- 5.11 Arc Belt, Black, Full Grain Leather, L (59493)
- 5.11 Belt, TDU, Unisex, TDU Green, L (59551)
- 5.11 Maverick Assaulters Belt, Black, S (59569)
- HEROS PRIDE Handcuff Case, Standard, Black, Nylon (1050)
- 5.11 Duty Belts and Harnesses