Shop All Duty Belts and Harnesses
5.11
Brokos VTAC Belt, Blk, Polyester Mesh, S/M
Mfr # 58642
Zoro # G7782984
product price: $75.00
/ea
Free Shipping & Returns
$75.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S/M
- Width 2 1/4 in
- Color Black
- Style Tactical
- Material - Duty Belts and Harnesses Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 58642
- Zoro # G7782984
- UPC # 844802271141
- Country of Origin Viet Nam
- Category Duty Belts and Harnesses
Dimensions
Size | S/M |
Width | 2 1/4 in |
Details
Item | Brokos VTAC Belt |
Color | Black |
Style | Tactical |
Material - Duty Belts and Harnesses | Polyester |
Gender | Men's |
Material | Polyester |
Item - Duty Belts and Harnesses | Duty Belt |
Description
Brokos VTAC Belt, Men's, Tactical Style, Size S/M, Width 2 1/4 in, Material Polyester Mesh, Color Black, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Self Retracting Lifeline, 20 ft L, 1Leg (3100263)
- JUSTRITE Rinse Tank Basket, Steel (27003)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-1000-150-WT (HX-1000-150-WT)
- TALON TRAX Shoe Covers, L, 3" H, Black, Waterproof, PR (13025)
- 5.11 Maverick Assaulters Belt, Black, L (59569)
- 5.11 Brokos VTAC Belt, Sandstone, PolyMesh, L/XL (58642)
- 5.11 Arc Belt, Brown, Full Grain Leather, M (59493)
- 5.11 Operator Belt, Black, Size 36 to 38 (59405)
- 5.11 Arc Belt, Brown, Full Grain Leather, L (59493)
- 5.11 Duty Belt, Mens, L, Black (59505)
- 5.11 Workwear and Protective Clothing