Shop All Plain-Toe Work Boots and Shoes
5.11
Boots, Black, 13W, Unisex, 8 in. H, PR
Mfr # 12336
Zoro # G4288028
product price: $100.00
/pr
Free Shipping & Returns
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Gender Unisex
- Toe Type Plain
- Footwear Style 8 in Work Boot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 12336
- Zoro # G4288028
- UPC # 888579041743
- Country of Origin Cambodia
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | W |
Heel Height | 1 in or Greater |
Height | 8 in |
Footwear Size | 13 |
Description
Boots, Footwear Style 8 in Work Boot, 13, W, Unisex, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number 12336, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Arc Flash Hood, Clear, ATPV 20 cal/sq cm (AS2000-PP)
- AVERY File Folder Labels, TrueBlock, 1/3 Cut, 1500/BX, Red PK (AVE5066)
- UTILITY PRO Hi-Vis Rain Pants, Black/Hi-Vis Yellow, L (UHV452P-L-32)
- HONEYWELL SERVUS Overboots, PVC, Blk/Ylw, 4in, M, Sz 9-10, PR (11003/M)
- 5.11 Boots, Black, 10-1/2R, Unisex, 8 in. H, PR (12336)
- 5.11 Boot, 7, R, Black, Plain, Unisex (12339)
- 5.11 Boots, 9, R, Black, Plain, PR (12348)
- 5.11 Boot, 8, R, Black, Plain, Unisex (12339)
- 5.11 Boots, 9-1/2, R, Khaki, Plain, PR (12347)
- 5.11 Hiking Boots, Mens, 10-1/2, D, Black, PR (12313)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- 5.11 Foot Protection