Shop All Plain-Toe Work Boots and Shoes
5.11
Boots, 9, R, Black, Plain, PR
Mfr # 12348
Zoro # G7231187
product price: $160.00
/pr
Free Shipping & Returns
$160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Toe Type Plain
- Footwear Style 8 in Work Boot
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 12348
- Zoro # G7231187
- UPC # 888579017069
- Country of Origin Bangladesh
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | R |
Height | 8 in |
Heel Height | Less Than 1/2 in |
Description
Boots, Footwear Style 8 in Work Boot, 9, R, Men's, Black, Lace Up and Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated Yes, 8 in Height, Black, Style Number 12348, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Recycle Label, 6in. dia., Vinyl, PK100 (121062)
- QUICK DAM Flood Barrier, 10 ft.L, 3-1/2"H (QD610-1ES)
- STEINER Heat-Resistant Sleeve w/Thumbhole, Black (1364KT-18)
- SIGNMISSION 14 in Height, Aluminum, 14" x 10", WS-A-1014-Ohio (WS-A-1014-Ohio)
- 5.11 Boot, 7, R, Black, Plain, Unisex (12339)
- 5.11 Boots, Black, 10-1/2R, Unisex, 8 in. H, PR (12336)
- 5.11 Boots, Black, 13W, Unisex, 8 in. H, PR (12336)
- 5.11 Hiking Boots, Mens, 10-1/2, D, Black, PR (12313)
- 5.11 Boots, 9-1/2, R, Khaki, Plain, PR (12347)
- 5.11 Boot, 8, R, Black, Plain, Unisex (12339)
- HOSS BOOT CO The mens Watchman, a 6" duty boot, util (51170)
- 5.11 Foot Protection