Shop All Socks
This Product is Discontinued
5.11
Boot Socks, 9 In, Khaki, Mens, L (Discontinued)
Mfr # 59048
Zoro # G7766735
This Product is Discontinued
Key Features
- Height 9 in
- Gender Unisex
- Color Beige
- Primary Sock Color Brown
- Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 9 in |
Size | L |
Fits Shoe Size | Men's 10-1/2, Women's 11-1/2 |
Details
Item | Socks |
Gender | Unisex |
Color | Beige |
Primary Sock Color | Brown |
Material | 80% Wicking Polyester, 8% Nylon, 8% Spandex, 4% Rubber |
Socks Primary Material | Cotton |
Features | Multiple Zones of Compression, Moisture Wicking, Padded Soles |
Footwear Brand | 5.11 TACTICAL |
Description
Socks, 9 in, Unisex, Size L, Fits Shoe Size Men's 10-1/2, Women's 11-1/2, Beige, Cotton, Features Multiple Zones of Compression, Moisture Wicking, Padded Soles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.