Shop All Plain-Toe Work Boots and Shoes
5.11
Boot, Side Zip, Lace, Men's, 10R, Black, Pr
Mfr # 12018
Zoro # G6050825
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 10
- Material Upper: Breathable Nylon and Full-Grain Leather or Suede; Liner: Moisture Wicking and Antimicrobial; Midsole: Molded Phylon; Outsole: Dual-Density Foam Cushioning and Slip-Resistant; Shank: Non-Metallic
- Gender Men's
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 12018
- Zoro # G6050825
- UPC # 844802209281
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | R |
Height | 6" |
Details
Color | Black |
Material | Upper: Breathable Nylon and Full-Grain Leather or Suede; Liner: Moisture Wicking and Antimicrobial; Midsole: Molded Phylon; Outsole: Dual-Density Foam Cushioning and Slip-Resistant; Shank: Non-Metallic |
Gender | Men's |
Toe Type | Plain |
Footwear Style | Military/Tactical |
Insulated | No |
Waterproof | No |
Closure Type | Front Lace and Side Zipper |
Midsole Material | Molded Phylon Midsole |
Footwear Closure Type | Front Lace and Side Zipper |
Outsole Material | Rubber |
Style Number | 12018 |
Predominant Footwear Color | Black |
Shineable Toe | Yes |
Shank Material | Non-Metallic |
Max. Heat Rating | Not Rated |
Item | Boots |
Liner Material | Moisture Wicking and Antimicrobial |
Description
Boots, Footwear Style Military/Tactical, 10, R, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number 12018, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Particulate A-Filter Element (BB30-A)
- LYLE Stop Sign, 12" W, 12" H, English, Aluminum, Red (R1-1-12HA)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, 14" Width, Aluminum, Please Use Main Entrance Sign, Landscape (OS-NS-A-1014-L-17618)
- BDG Gander TIG Welding Glove Split Cow Back Grain Goatskin Palm, Size L (60-1-1722-L)
- 5.11 Boot, 7, R, Black, Plain, Unisex (12339)
- 5.11 Boots, 9-1/2, R, Khaki, Plain, PR (12347)
- 5.11 Hiking Boots, Mens, 10-1/2, D, Black, PR (12313)
- 5.11 Boots, Black, 13W, Unisex, 8 in. H, PR (12336)
- 5.11 Boots, Black, 10-1/2R, Unisex, 8 in. H, PR (12336)
- 5.11 Boots, 9, R, Black, Plain, PR (12348)
- THOROGOOD SHOES Work Boots, Composite, Men, 11-1/2W, PR (804-6444)
- 5.11 Plain-Toe Work Boots and Shoes