Shop All Plain-Toe Work Boots and Shoes
5.11
Boot, 8, R, Black, Plain, Unisex
Mfr # 12339
Zoro # G7328819
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Unisex
- Toe Type Plain
- Footwear Style 8 in Work Boot
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 12339
- Zoro # G7328819
- UPC # 888579042764
- Country of Origin Bangladesh
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | R |
Heel Height | 1 in or Greater |
Height | 8 in |
Footwear Size | 8 |
Description
Boots, Footwear Style 8 in Work Boot, 8, R, Unisex, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number 12339
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Chemical Resistant Glove, 11 mil, Sz 10, PR (37-145)
- CONDOR 12" Chemical Resistant Gloves, PVC, XL, 1 PR (22KA69)
- TALONGRIP Talongrip 150mm (33056)
- SHOWA Nitrile Coated Gloves, Palm Coverage, White/Gray, L, PR (370WL-08)
- 5.11 Boot, 7, R, Black, Plain, Unisex (12339)
- 5.11 Boots, Black, 13W, Unisex, 8 in. H, PR (12336)
- 5.11 Boots, Black, 10-1/2R, Unisex, 8 in. H, PR (12336)
- 5.11 Boots, 9, R, Black, Plain, PR (12348)
- 5.11 Hiking Boots, Mens, 10-1/2, D, Black, PR (12313)
- 5.11 Boots, 9-1/2, R, Khaki, Plain, PR (12347)
- CAROLINA SHOE Work Boots, Mens, 14, EE, Welted, 8inH, Blk, PR (CA8823)
- 5.11 Plain-Toe Work Boots and Shoes