Shop All Plain-Toe Work Boots and Shoes
5.11
Boot, 10-1/2, W, Black, Plain, Unisex
Mfr # 12339
Zoro # G7306735
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Unisex
- Toe Type Plain
- Footwear Style 8 in Work Boot
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 12339
- Zoro # G7306735
- UPC # 888579042979
- Country of Origin Bangladesh
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10.5 |
Footwear Width | W |
Height | 8 in |
Heel Height | 1 in or Greater |
Footwear Size | 10-1/2 |
Description
Boots, Footwear Style 8 in Work Boot, 10 1/2, W, Unisex, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number 12339
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Safety Eyewash, Portable, Gravity Fed (S0P50)
- CONDOR Not An Exit Sign, English, 10" W, 14" H, Plastic, White (480J17)
- KLEIN TOOLS Neck and Face Cooling Band, Blue (60439)
- WEST CHESTER PROTECTIVE GEAR Protective Gear 2XL 3-Piece Black Polyester Rain Suit (44520/2XL)
- 5.11 Hiking Boots, Mens, 10-1/2, D, Black, PR (12313)
- 5.11 Hiking Boots, Mens, 9, D, Black, PR (12311)
- 5.11 Boot, 7, R, Black, Plain, Unisex (12339)
- 5.11 Boots, Black, 10-1/2R, Unisex, 8 in. H, PR (12336)
- 5.11 Boot, 8, R, Black, Plain, Unisex (12339)
- 5.11 Boots, 9-1/2, R, Khaki, Plain, PR (12347)
- ROCKY Men's 6 in Work Boot Composite (FQ0006167)
- 5.11 Foot Protection