Shop All Work Jackets & Coats
5.11
Blue Response Jacket size M
Mfr # 48016
Zoro # G3513553
product price: $65.00
/ea
$65.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 27 1/2 in
- Fits Chest Size 38 in to 40 in
- Closure Type zipper
- Garment Style Jacket
- Sleeve Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 48016
- Zoro # G3513553
- UPC # 844802027342
- Country of Origin Thailand
- Category Work Jackets & Coats
Dimensions
Length | 27 1/2 in |
Fits Chest Size | 38 in to 40 in |
Sleeve Length | 36 in |
Size | M |
Details
Closure Type | zipper |
Color | Navy |
Garment Style | Jacket |
Material | 100% Polyester Shell, Microfiber |
Item | Jacket |
Style | Tactical |
Description
Response Jacket, Material 100 Percent Polyester Shell, Color Dark Navy, Size M, Fits Chest Size 38 to 40 In., Sleeve Length 36 In., Length 27-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Chain, 3 ft.L, Yellow, Polyethylene (93202-6)
- KLEENGUARD Safety Glasses, Amber 99.9% UVA/UVB/UVC (KCC22476)
- TINGLEY Size 8 Men's Steel Rubber Boot, Black (MB816B)
- BRADY Arc Flash Label, Red/Bk/Wht, Polyester, PK2, THTEL-25-483-1-DA (THTEL-25-483-1-DA)
- 5.11 Black Big Horn Jacket size 3XL (48026)
- 5.11 SABRE 2.0 Jacket, Dark Navy, L (48112)
- 5.11 Black Chameleon Softshell Jacket size 2XL (48099)
- 5.11 Men's Black Microfiber Jacket size 2XL (48026)
- 5.11 Jacket, L, Black, Polyester, Zipper (48373-019-L)
- 5.11 Jacket, 2XL, Dark Navy, Polyester, Zipper (48373-724-2XL)
- PROPPER Green Cotton Military Coat size XL (F545455330XL3)
- 5.11 Workwear