Shop All Work Jackets & Coats
5.11
Blue Response Jacket™ Jacket size 4XL
Mfr # 48016
Zoro # G7688037
product price: $75.00
/ea
Free Shipping & Returns
$75.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 100% Polyester Shell, Microfiber
- Closure Type zipper
- Length 32 1/2 in
- Garment Style Jacket
- Fits Chest Size 58 in to 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 48016
- Zoro # G7688037
- UPC # 844802011754
- Country of Origin Thailand
- Category Work Jackets & Coats
Dimensions
Size | 4Xl |
Length | 32 1/2 in |
Fits Chest Size | 58 in to 60 in |
Sleeve Length | 41 in |
Details
Item | Jacket |
Color | Navy |
Material | 100% Polyester Shell, Microfiber |
Closure Type | zipper |
Garment Style | Jacket |
Description
Response Jacket, Color Dark Navy, Size 4XL, Fits Chest Size 58 to 60 In., Sleeve Length 41 In., Length 32-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE SAFETY GLASSES, Clear Scratch-Resistant (GE106C)
- ZING Sign, Notice Knock Before Enter, 7x10", ADH (10066S)
- AVENGER SAFETY FOOTWEAR Size 10 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- 5.11 Mens Cargo Pants, Size 44" x 32", Khaki (74439)
- 5.11 Black Big Horn Jacket size L (48026)
- 5.11 Black Response Jacket size XL (48016)
- 5.11 Blue Big Horn Jacket size 2XL (48026)
- 5.11 Black Big Horn Jacket size 3XL (48026)
- 5.11 Jacket, L, Black, Polyester, Zipper (48373-019-L)
- 5.11 Men's Black Microfiber Jacket size 2XL (48026)
- REFRIGIWEAR Jacket Chillbreaker Jacket Black Large (0450RBLKLAR)
- 5.11 Workwear