Shop All High Visibility Jackets & Coats
This Product is Discontinued
5.11
Blue Responder High-Visibility Parka size M (Discontinued)
Mfr # 48073
Zoro # G3513842
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material 100% Polyester Shell
- Size M
- Color Navy
- Fits Chest Size 38 in to 40 in
- Sleeve Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 48073
- Zoro # G3513842
- UPC # 844802166362
- Country of Origin Viet Nam
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Sleeve Length | 36 in |
Length | 30 in |
Details
Item | Parka |
Material | 100% Polyester Shell |
Color | Navy |
Type | Hi-Vis |
Description
Responder Hi-Vis Parka, Material 100 Percent Polyester Shell, Color Dark Navy, Size M, Fits Chest Size 38 to 40 In., Sleeve Length 36 In., Length 30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.