Shop All High Visibility Jackets & Coats
This Product is Discontinued
5.11
Blue Responder High-Visibility Parka size L (Discontinued)
Mfr # 48073
Zoro # G3513815
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material 100% Polyester Shell
- Size L
- Color Royal Blue
- Fits Chest Size 42 in to 44 in
- Length 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 48073
- Zoro # G3513815
- UPC # 844802166287
- Country of Origin Viet Nam
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Length | 31 in |
Sleeve Length | 37 in |
Details
Item | Parka |
Material | 100% Polyester Shell |
Color | Royal Blue |
Type | Hi-Vis |
Garment Type | Parka |
Closure | Ykk Zipper, Prym Snap, Hook And Loop Storm Cuffs, Elastic Corded Hem |
Description
Responder Hi-Vis Parka, Material 100 Percent Polyester Shell, Color Royal Blue, Size L, Fits Chest Size 42 to 44 In., Sleeve Length 37 In., Length 31 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.