Shop All Work Jackets & Coats
5.11
Blue Polyester Packable Jacket size S
Mfr # 48035
Zoro # G7782853
product price: $45.00
/ea
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Polyester
- Number of Pockets 3
- Fits Chest Size 34 in to 36 in
- Style Packable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 48035
- Zoro # G7782853
- UPC # 844802105767
- Country of Origin Thailand
- Category Work Jackets & Coats
Dimensions
Size | S |
Fits Chest Size | 34 in to 36 in |
Details
Item | Jacket |
Color | Blue |
Material | Polyester |
Number of Pockets | 3 |
Style | Packable |
Type | Packable |
Garment Style | Jacket |
Description
Packable Jacket, Size S, Dark Navy, Fits Chest Size 34 to 36 In., Material 100 Percent Polyester Microfiber, Pockets 3, Type Tactical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Ext Sgn, Alum, Black, 11 3/4in, 3W (LQC 2 R)
- RED KAP Unisex Pocketless Wrap (WP18WH RG XL)
- BEGHELLI LED Edge-lit Exit Sign, OL2HTLR1MCR-120277V (OL2HTLR1MCR-120277V)
- GE Earplugs, 2 PK (GP444)
- 5.11 Jacket, 2XL, Dark Navy, Polyester, Zipper (48373-724-2XL)
- 5.11 Black Response Jacket size XL (48016)
- 5.11 Blue Big Horn Jacket size M (48026)
- 5.11 Black Chameleon Softshell Jacket size 2XL (48099)
- 5.11 Black Big Horn Jacket size 3XL (48026)
- 5.11 Black Valiant Duty Jacket size M (48153)
- VF IMAGEWEAR Butcher Coat, L, White, 30-3/4 In. L (4016WH RG L)
- 5.11 Work Jackets & Coats