Shop All Work Jackets & Coats
5.11
Blue Polyester Packable Jacket size 4XL
Mfr # 48035
Zoro # G7782896
product price: $52.00
/ea
$52.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4Xl
- Color Navy
- Material Polyester
- Closure Type YKK Zipper, Elasticized Sleeve Cuffs
- Number of Pockets 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 48035
- Zoro # G7782896
- UPC # 844802118477
- Country of Origin Thailand
- Category Work Jackets & Coats
Dimensions
Size | 4Xl |
Fits Chest Size | 58 in to 60 in |
Details
Item | Jacket |
Color | Navy |
Material | Polyester |
Closure Type | YKK Zipper, Elasticized Sleeve Cuffs |
Number of Pockets | 3 |
Garment Style | Jacket |
Style | Packable |
Type | Packable |
Description
Packable Jacket, Size 4XL, Dark Navy, Fits Chest Size 58 to 60 In., Material 100 Percent Polyester Microfiber, Pockets 3, Type Tactical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black, M, PR (N9699M)
- BULLARD Grinding Hood, Breathing Tube/Suspension (GR5030)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 12, Black, PR (N1911-M)
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400XXL)
- 5.11 Black Valiant Duty Jacket size M (48153)
- 5.11 Men's Black Microfiber Jacket size 2XL (48026)
- 5.11 Blue Big Horn Jacket size L (48026)
- 5.11 Black Chameleon Softshell Jacket size 2XL (48099)
- 5.11 Black Big Horn Jacket size 3XL (48026)
- 5.11 Blue Big Horn Jacket size M (48026)
- POLAR PLUS Insulated Reflective Blue Nylon Jacket size L (34020R-L)
- 5.11 Work Jackets & Coats