Shop All Work Jackets & Coats
5.11
Blue Polyester Jacket size 2XL
Mfr # 48035
Zoro # G7771242
product price: $45.00
/ea
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Closure Type YKK Zipper, Elasticized Sleeve Cuffs
- Number of Pockets 3
- Fits Chest Size 50 in to 52 in
- Garment Style Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 48035
- Zoro # G7771242
- UPC # 844802105804
- Country of Origin Thailand
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Details
Item | Jacket |
Color | Navy |
Material | Polyester |
Closure Type | YKK Zipper, Elasticized Sleeve Cuffs |
Number of Pockets | 3 |
Garment Style | Jacket |
Type | Packable |
Description
Packable Jacket, Size 2XL, Dark Navy, Fits Chest Size 50 to 52 In., Material 100 Percent Polyester Microfiber, Pockets 3, Type Tactical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR VF, Leather Gloves, Split, L, 2AH54, PR (56JD23)
- BRADY Ribbon, 2-21/64" W, 984 ft. L, Black (IP-R6000)
- PIG Latching Lid for Poly Drum, Red (DRM1084-RD)
- HONEYWELL Chemical Resistant Glove, Green, M, PR (33-3765E/8M)
- 5.11 Jacket, L, Black, Polyester, Zipper (48373-019-L)
- 5.11 Black Response Jacket size XL (48016)
- 5.11 Black Big Horn Jacket size 3XL (48026)
- 5.11 Black Valiant Duty Jacket size M (48153)
- 5.11 Blue Big Horn Jacket size L (48026)
- 5.11 Blue Big Horn Jacket size M (48026)
- POLAR PLUS Insulated Bomber Jacket, Navy, M (FW006-M)
- 5.11 Workwear