Shop All Work Jackets & Coats
5.11
Blue Bristol Parka Jacket size 4XL
Mfr # 48152
Zoro # G8786111
product price: $320.00
/ea
Free Shipping & Returns
$320.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Garment Style Bristol Parka
- Type Outerwear
- Fits Chest Size 60 in
- Binding YKK Zipper, 5.11 Logo Snaps, Non-Logo Snaps
- Material 100% Nylon with BBP Finish (Shell), 100% Polyester Bonded Softshell (Inner Jacket)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 48152
- Zoro # G8786111
- UPC # 844802297349
- Country of Origin Viet Nam
- Category Work Jackets & Coats
Dimensions
Fits Chest Size | 60 in |
Size | 4XL |
Details
Garment Style | Bristol Parka |
Type | Outerwear |
Binding | YKK Zipper, 5.11 Logo Snaps, Non-Logo Snaps |
Material | 100% Nylon with BBP Finish (Shell), 100% Polyester Bonded Softshell (Inner Jacket) |
Closure Type | YKK Zipper, Adjustable Hook and Loop Closure |
Includes | Waterproof Nylon Jacket, Inner Softshell Jacket, and Both Worn At The Same As A Systems Jacket. Tricot Backed Chin Guard to Protect From Abrasion, Patented Document Chest Pockets with Backup Belt System Lining. Outer Jacket is Fully Seam Sealed and Made of Waterproof Windproof and Breathable Fabric. Hood is Lined and Has 3-Piece Construction for Improved Shape and Integrated Visor |
Item | Jacket |
Color | Navy |
Number of Pockets | 6 |
Description
Bristol Parka Jacket, Size 4XL, Dark Navy, Fits Chest Size 60 In., Garment Style Bristol Parka, Material 100 Percent Nylon with BBP Finish (Shell), 100 Percent Polyester Bonded Softshell (Inner Jacket), Binding YKK Zipper, 5.11 Logo Snaps, Non-Logo Snaps, Pockets 6, Type Outwear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Canvas Gloves, Cotton, L, High Visibility Yellow, PR (4NMU7)
- NMC Caution Do Not Operate Machinery Without Guards Label, Pk5 (C11AP)
- KINCO Kinco HydroFlector Lined Water-Resistant Premium Grain Cowhide Driver Gloves (398HKP-XL)
- ARMOR GUYS Cut-Resistant Glove, ANSI A4, 2XL, PK12 (00-840-2X)
- 5.11 Jacket, L, Black, Polyester, Zipper (48373-019-L)
- 5.11 SABRE 2.0 Jacket, Dark Navy, L (48112)
- 5.11 Black Response Jacket size XL (48016)
- 5.11 Blue Big Horn Jacket size L (48026)
- 5.11 Black Big Horn Jacket size S (48026)
- 5.11 Black Big Horn Jacket size 3XL (48026)
- CARHARTT OJ2199 M RD Rilaxed Fitt HW Sftshll Jkt (102199-001)
- 5.11 Workwear and Protective Clothing