Shop All Work Jackets & Coats
5.11
Blue Bike Patrol Jacket size XS
Mfr # 45801
Zoro # G0408497
product price: $180.00
/ea
Free Shipping & Returns
$180.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XS
- Color Royal Blue
- Material 96% Polyester, 4% Spandex Fabric
- Fabric Weight 1.45 oz
- Closure Type YKK Zipper, Hook and loop Storm Cuffs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 45801
- Zoro # G0408497
- UPC # 844802347297
- Country of Origin Viet Nam
- Category Work Jackets & Coats
Dimensions
Size | XS |
Neck Size | 13 in to 13-1/2 in |
Fits Chest Size | 30 in to 32 in |
Sleeve Length | 32-1/4 in to 32-3/4 in |
Details
Item | Jacket |
Color | Royal Blue |
Material | 96% Polyester, 4% Spandex Fabric |
Fabric Weight | 1.45 oz |
Closure Type | YKK Zipper, Hook and loop Storm Cuffs |
Number of Pockets | 5 |
Garment Style | Jacket |
Binding | YKK Zipper |
Type | Outerwear |
Style | Patrol |
Description
Patrol Jacket, Size XS, Color Royal Blue, Material 96 Percent Polyester, 4 Percent Spandex, Fits Chest Size 30 In. to 32 In., Sleeve Length 32-1/4 In. to 32-3/4 In., Garment Style Jacket, Fabric Weight 1.45 oz., Binding YKK Zipper, Neck Size 13 In. to 13-1/2 In., Pockets 5, Type Outwear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VGUARD A11A3, Nitrile Exam Gloves, 2.2 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Black (A11A33)
- BDG Grey Cut Resistant Sleeve, Size 18" (99-1-320-18)
- ERB SAFETY ERBÂ Chain Saw Safety Kit W/ Omega II Orange 6-Point Mega Ratchet Suspension (14371)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk100, Material: Adhesive Backed Vinyl (DL149BP100)
- 5.11 Black Big Horn Jacket size 3XL (48026)
- 5.11 Blue Big Horn Jacket size M (48026)
- 5.11 Black Response Jacket size XL (48016)
- 5.11 Black Big Horn Jacket size XL (48026)
- 5.11 Black Polyester Jacket size XS (48035)
- 5.11 Jacket, L, Black, Polyester, Zipper (48373-019-L)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size 3XL (J140-BRN 3XL REG)
- 5.11 Work Jackets & Coats