Shop All Work Jackets & Coats
5.11
Blue Big Horn Jacket size XL
Mfr # 48026
Zoro # G7744746
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Microfiber shell
- Closure Type Zipper
- Gender Men's
- Lining Material Fleece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 48026
- Zoro # G7744746
- UPC # 844802067805
- Country of Origin Viet Nam
- Category Work Jackets & Coats
Dimensions
Size | Xl |
Fits Chest Size | 46 in to 48 in |
Maximum Chest Size | 48 in |
Sleeve Length | 35 1/4 in to 35 3/4 in |
Minimum Chest Size | 46 in |
Details
Item | Jacket |
Color | Navy |
Material | Microfiber shell |
Closure Type | Zipper |
Gender | Men's |
Lining Material | Fleece |
Number of Inside Pockets | 1 |
Insulated | Yes |
Features | 5.11(R) Ready Pocket(TM) on Chest for Storing Documents or a Phone, All-Weather Microfiber Shell, Anti-Pilling for a Professional Appearance, Zipping Handwarmer Pockets |
Insulated for Cold Conditions | Yes |
Water-Resistant | Yes |
Style | Big Horn Jacket |
Cuff Style | Hook-and-Loop |
Wind-Resistant | Yes |
Inseam | 35-1/4 to 35-3/4" |
Includes Lining | Yes |
Wrist Closure | Hook-and-Loop |
Waist Style | Elastic |
Garment Style | Jacket |
Description
Jacket, Gender Men's, Style Big Horn Jacket, Insulated for Cold Conditions Yes, Material All Weather Microfiber Shell, Front Closure Type Zipper, Includes Lining Yes, Number of Inside Pockets 1, Color Navy, Maximum Chest Size 48 in, Lining Material Fleece, Size XL, Minimum Chest Size 46 in, Cuff Style Hook-and-Loop, Features 5.11(R) Ready Pocket(TM) on Chest for Storing Documents or a Phone, All-Weather Microfiber Shell, Anti-Pilling for a Professional Appearance, Zipping Handwarmer Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Dress Shoes, Men, Slip-On, Black, 9550-8W, PR (9550-8W)
- TCP Tcp Exit Signs (22745)
- RADIANS Radians ERW(TM) 35 Economy Rainsuit (RS01-NSYV-3X)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, NOTICE Tornado Shelter Sign, Landscape (OS-NS-A-710-L-16740)
- 5.11 Black Big Horn Jacket size 3XL (48026)
- 5.11 Black Response Jacket size XL (48016)
- 5.11 Black Polyester Jacket size XS (48035)
- 5.11 Blue Big Horn Jacket size M (48026)
- 5.11 Black Big Horn Jacket size S (48026)
- 5.11 Blue Big Horn Jacket size 2XL (48026)
- PROPPER Khaki Polyester/Cotton Military Coat size L (F545438250L2)
- 5.11 Workwear and Protective Clothing